Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= 3/4-10, D=10, Style C, Lockout Type wo Locknut, Stainless Steel Hardened
Mfr # K0338.03410A7
Zoro # G7306918
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-11/32"
- Pin Dia. 25/64"
- Knob Type Lock Out
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0338.03410A7
- Zoro # G7306918
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-11/32" |
Pin Dia. | 25/64" |
Tip Dia. | 0.39" |
Barrel Height | 0.90" |
Barrel Dia. | 29/32" |
Plunger Dia. | 10.00mm |
Length | 2-29/32" |
Thread Size | 3/4"-10 |
Tip Length | 0.393" |
Overall Length | 74.00mm |
Plunger Width | 22.00mm |
Thread Length | 28.00mm |
Description
Spring Plunger, Thread Size 3/4 In.-10, Thread Length 28.00mm, Plunger Material Stainless Steel, Plunger Dia. 10.00mm, Plunger Projection 10.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 40 N, Initial Nose Force 15 N, Overall Length 74.00mm, Plunger Width 22.00mm, Handle Type Knob, Body Material Stainless Steel, Handle Color Black Gray, Handle Material Thermoplastic, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE GEAR Electrician's Pocket Tool Pouch (410)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY5)
- CDI CDI Torque Wrench, 30-250 ft.-lb., 24-1/2 in (2503MFRMH)
- IRWIN Three Piece Tap Kit (2518)
- KIPP Indexing Plunger D1= 1/4-28, D=3, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3903AJ)
- KIPP Indexing Plunger, Size: 3, D1= 5/8-11, D=8, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201308A6)
- KIPP Indexing Plunger D1= M20X1, 5, D=12, Style A, Non-Lockout wo Locknut, Steel Hardened (K0338.1412)
- KIPP Indexing Plunger, Short, Size: 2, D1= M12X1.5, D=6, Style B, Non-Lockout W. Locknut, Pin Hardened (K0631.6206)
- KIPP Indexing Plunger D1= 1/4-28, D=3, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4903AJ)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style B, Non-Lockout w Locknut, Stainless Steel Not Hardened (K0338.12410)
- TE-CO Ball Plunger, PK 10 (69011X01)
- Kipp Detent, Lock, Pop And Plunger Pins