Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= 3/4-10, D=10, Style A, Non-Lockout wo Locknut, Steel Hardened
Mfr # K0338.1410A7
Zoro # G7297328
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-11/32"
- Pin Dia. 25/64"
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0338.1410A7
- Zoro # G7297328
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-11/32" |
Pin Dia. | 25/64" |
Barrel Height | 0.90" |
Thread Size | 3/4"-10 |
Plunger Dia. | 10.00mm |
Tip Length | 0.393" |
Length | 2-29/32" |
Barrel Dia. | 29/32" |
Tip Dia. | 0.39" |
Plunger Width | 22.00mm |
Thread Length | 28.00mm |
Overall Length | 74.00mm |
Description
Spring Plunger, Thread Size 3/4 In.-10, Thread Length 28.00mm, Plunger Material Steel, Plunger Dia. 10.00mm, Plunger Projection 10.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 40 N, Initial Nose Force 15 N, Overall Length 74.00mm, Plunger Width 22.00mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2" HOLE DOZER w/CARBIDE TEETH (49-56-0713)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool, 3/32 In (202159)
- BON TOOL Bon 50-111 Corner Pole Only 12 Foot, Model R (50-111)
- HUSQVARNA WHEEL GUARD ASSY 14 (581351907)
- KIPP Indexing Plunger, Size: 9, D1= 1/4-28, D=3, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21903AJ)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03308A6)
- KIPP Hinges plastic, with locking lever (K0436.502828)
- KIPP Indexing Plunger, Cam-Action, D=4, D1= 3/8-16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0704A4)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 1/2-13, Form: B, With Locknut (K0637.10506A5)
- KIPP Snap-In Pin For DIN 71752 Clevis G=20 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1020)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3134)
- Kipp Detent, Lock, Pop And Plunger Pins