Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= 1/4-28, D=3, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic
Mfr # K0338.4903AJ
Zoro # G7355796
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 37/64"
- Pin Dia. 7/64"
- Knob Type Lock Out
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0338.4903AJ
- Zoro # G7355796
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 37/64" |
Pin Dia. | 7/64" |
Tip Length | 1.377" |
Plunger Dia. | 3.00mm |
Thread Size | 1/4"-28 |
Barrel Height | 0.39" |
Tip Dia. | 0.11" |
Barrel Dia. | 25/64" |
Length | 2-23/64" |
Plunger Width | 8.00mm |
Thread Length | 12.00mm |
Overall Length | 31.50mm |
Description
Spring Plunger, Thread Size 1/4 In.-28, Thread Length 12.00mm, Plunger Material Steel, Plunger Dia. 3.00mm, Plunger Projection 3.50mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 10 N, Initial Nose Force 4.5 N, Overall Length 31.50mm, Plunger Width 8.00mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi NP35A with O-Ring Replaces 884-643 (SP 884-643)
- WESTWARD Nut Driver, SAE, Solid Round, 3/8" (401L23)
- DASCO PRO Center Punch, 1/2 Tip x 5-1/2" L (534)
- OSG Straight Flute Hand Tap , M6-1.00 , Bottoming , 4 Flutes, (1971100)
- KIPP Hinges plastic, with locking lever (K0436.301818)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3105AL)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 3/4-10, Form: B, With Locknut (K0637.10508A7)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2206)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS Not Hardened (K0630.211105)
- KIPP Indexing Plunger, Size: 5, D1= M24X2, D=16, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22516)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-116)
- Kipp Detent, Lock, Pop And Plunger Pins