Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= 1/2-13, D=6, Style D, Lockout Type w Locknut, Stainless Steel Not Hardened
Mfr # K0338.14206A5
Zoro # G7297249
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 15/16"
- Pin Dia. 15/64"
- Knob Type Lock Out
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0338.14206A5
- Zoro # G7297249
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 15/16" |
Pin Dia. | 15/64" |
Barrel Height | 0.62" |
Tip Length | 0.236" |
Length | 2-23/64" |
Thread Size | 1/2"-13 |
Plunger Dia. | 6.00mm |
Barrel Dia. | 19/32" |
Tip Dia. | 0.23" |
Thread Length | 20.00mm |
Plunger Width | 14.00mm |
Overall Length | 51.70mm |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 20.00mm, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 51.70mm, Plunger Width 14.00mm, Handle Type Knob, Body Material Stainless Steel, Handle Color Black Gray, Handle Material Thermoplastic, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Pattern Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.690.11B)
- DRILL AMERICA 3-5/8" Self Feed Bit (DMS70-3070)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 14-Drawers, Powder Coated Blue, 27" W x 18" D x 49.5" H (7CY29)
- INSIZE Thread Plug Gage, Thread Size M2.5x0.45 (4130-2D5)
- KIPP Locking Pins with magnetic axial lock (K1216.4610030)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03206A5)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=10, D1= M16X1.5, Form: B, With Locknut (K0637.10510161)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= M12, Form: B, With Locknut (K0637.1050812)
- KIPP Indexing Plunger, Size: 1, D1= 3/8-24, D=5, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22105AL)
- KIPP Locating Pin Expanding, Form:B Carbon Steel, B1=28 (K0356.2024)
- KIPP Locating Pin Expanding, Form:A Carbon Steel, B1=22 (K0356.1612)
- Kipp Detent, Lock, Pop And Plunger Pins