Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= 1/2-13, D=6, Style D, Lockout Type w Locknut, Stainless Steel Hardened
Mfr # K0338.04206A5
Zoro # G7307100
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 15/16"
- Pin Dia. 15/64"
- Knob Type Lock Out
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0338.04206A5
- Zoro # G7307100
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 15/16" |
Pin Dia. | 15/64" |
Length | 2-23/64" |
Thread Size | 1/2"-13 |
Tip Dia. | 0.23" |
Tip Length | 0.236" |
Barrel Height | 0.62" |
Barrel Dia. | 19/32" |
Plunger Dia. | 6.00mm |
Plunger Width | 14.00mm |
Overall Length | 51.70mm |
Thread Length | 20.00mm |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 20.00mm, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 51.70mm, Plunger Width 14.00mm, Handle Type Knob, Body Material Stainless Steel, Handle Color Black Gray, Handle Material Thermoplastic, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, 1/2 dia., 1/4" Shank, 90 (61050003)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-10)
- MILWAUKEE TOOL 1/2 in. Drive 12mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9136)
- STARRETT Rule 12IN (C604RE-12)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 1/2-20, Form: B, Without Locknut (K0637.10406AM)
- KIPP Hinges die-cast zinc, with elongated holes (K0441.402020)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 3/8-24, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706AL)
- KIPP Indexing Plunger, Size: 1, D1= 3/8-24, D=5, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22105AL)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3206)
- KIPP Hinges plastic, with locking lever (K0436.452525)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 3/8, SS (GL6X1500B----X0)
- Kipp Detent, Lock, Pop And Plunger Pins