Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Cam-Action, D=8, D1= 1/2-20, Steel, Style D, With Locknut, Grip Powder Coated
Mfr # K0348.0708AM
Zoro # G7278839
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-1/16"
- Pin Dia. 5/16"
- Knob Type Cam Action
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0348.0708AM
- Zoro # G7278839
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-1/16" |
Pin Dia. | 5/16" |
Barrel Height | 0.98" |
Plunger Dia. | 8.00mm |
Tip Dia. | 0.31" |
Barrel Dia. | 63/64" |
Tip Length | 0.314" |
Thread Size | 1/2"-20 |
Length | 2-23/64" |
Overall Length | 46.80mm |
Plunger Width | 3/4 in |
Thread Length | 25.00mm |
Body Length | 25.00mm |
Description
Spring Plunger, Thread Size 1/2 In.-20, Thread Length 25.00mm, Plunger Material Steel, Plunger Dia. 8.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 25.00mm, Final Nose Force 15 N, Initial Nose Force 8 N, Overall Length 46.80mm, Plunger Width 3/4 in, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040XD)
- DIABLO RECIP BLD 12"" 6/12T 2PK (DS1212BW2)
- XCELITE Nut Driver Set, 12 Pieces, Metric (99PS51MMN)
- DAVIES Long Tapered Knob, 3/8-16 Thread Size, 3.89"L, HR Phenolic (5582AQ)
- KIPP Indexing Plunger, Size: 4, D1= M20X1.5, D=12, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22412)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0338.2105AL)
- KIPP Indexing Plunger, Short, Size: 3, D1= M16X1.5, D=8, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5308)
- KIPP Indexing Plunger W Remote Actuation, Size:4, Form:K W Locknut, D=10, D1=M20X1, 5, L=1000, Stainless (K1502.02410X1000)
- KIPP Hinges die-cast zinc, with locking lever (K0442.45252508)
- KIPP Indexing Plunger, Short, Size: 2, D1= 1/2-13, D=6, Style D, Lockout Type W. Locknut, SS Pin Not Hard (K0631.18206A5)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3121)
- Kipp Detent, Lock, Pop And Plunger Pins