Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Cam-Action, D=8, D1= 1/2-13, Steel, Style D, With Locknut, Grip Powder Coated
Mfr # K0348.0708A5
Zoro # G7278811
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-1/16"
- Pin Dia. 5/16"
- Knob Type Cam Action
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0348.0708A5
- Zoro # G7278811
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-1/16" |
Pin Dia. | 5/16" |
Length | 2-23/64" |
Plunger Dia. | 8.00mm |
Thread Size | 1/2"-13 |
Tip Dia. | 0.31" |
Tip Length | 0.314" |
Barrel Height | 0.98" |
Barrel Dia. | 63/64" |
Body Length | 25.00mm |
Overall Length | 46.80mm |
Plunger Width | 3/4 in |
Thread Length | 25.00mm |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 25.00mm, Plunger Material Steel, Plunger Dia. 8.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 25.00mm, Final Nose Force 15 N, Initial Nose Force 8 N, Overall Length 46.80mm, Plunger Width 3/4 in, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT .401 Shank Composite Long Stroke Air Hammer (5200-A-T)
- GEDORE Spanner Wrench, 155 to 165mm Capacity (40 Z 155-165)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C-TC TiCN 3/16x3/8x1/2x3-1/4 (C33104)
- KLEIN TOOLS 5 Piece Metric Fold-Up Hex Key Set, 70572 (70572)
- KIPP Ball lock pins with T-grip, self-locking (K0366.25110100)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4410A7)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened (K0338.13308A6)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706101)
- KIPP Indexing Plunger, Cam-Action, D=8, D1= 1/2-20, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0708AM)
- KIPP Ball Lock Pins self-locking (K0792.002606040)
- KIPP Ball End Pin DIN71803 For Angle Joint, D1=16, Form:C With Threaded Pin M10, Sw=13, Steel Galvanized (K0713.1610)
- Kipp Detent, Lock, Pop And Plunger Pins