Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Cam-Action, D=6, D1= 5/8-11, Steel, Style D, With Locknut, Grip Powder Coated
Mfr # K0348.0706A6
Zoro # G7278656
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-37/64"
- Pin Dia. 15/64"
- Knob Type Cam Action
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0348.0706A6
- Zoro # G7278656
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-37/64" |
Pin Dia. | 15/64" |
Tip Length | 0.393" |
Length | 2-23/64" |
Tip Dia. | 0.23" |
Barrel Dia. | 1-17/64" |
Plunger Dia. | 6.00mm |
Barrel Height | 1.25" |
Thread Size | 5/8"-11 |
Overall Length | 60.40mm |
Body Length | 32.00mm |
Thread Length | 32.00mm |
Plunger Width | 15/16 in |
Description
Spring Plunger, Thread Size 5/8 In.-11, Thread Length 32.00mm, Plunger Material Steel, Plunger Dia. 6.00mm, Plunger Projection 10.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 32.00mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 60.40mm, Plunger Width 15/16 in, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/16 in. x 12 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7707)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 6mm 6 pt Metric Socket, 6 Points (306)
- KNIPEX Super Knips Electronics Pliers, 5 1/2" E (78 61 140)
- STARRETT Thickness Gage, 0.008 In, 1/2 x 12 In (667-8)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 3/8-16, Form: B, With Locknut (K0637.10506A4)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.23CML08)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308A6)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04308)
- KIPP Locking Pin With Flat Head, With Folding Latch, D1=8 L=50, Steel (K0776.08050)
- KIPP Indexing Plunger, Cam-Action, D=8, D1= M16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.070816)
- J.W. WINCO GN822.9-4-10-CN Mini Index Plunger (822.9-4-10-CN)
- Kipp Detent, Lock, Pop And Plunger Pins