Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Cam-Action, D=6, D1= 3/8-24, Steel, Style D, With Locknut, Grip Powder Coated
Mfr # K0348.0706AL
Zoro # G7278741
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 63/64"
- Pin Dia. 15/64"
- Knob Type Cam Action
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0348.0706AL
- Zoro # G7278741
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 63/64" |
Pin Dia. | 15/64" |
Tip Dia. | 0.23" |
Length | 2-23/64" |
Thread Size | 3/8"-24 |
Barrel Height | 0.78" |
Tip Length | 0.236" |
Plunger Dia. | 6.00mm |
Barrel Dia. | 25/32" |
Thread Length | 20.00mm |
Body Length | 20.00mm |
Plunger Width | 9/16 in |
Overall Length | 38.00mm |
Description
Spring Plunger, Thread Size 3/8 In.-24, Thread Length 20.00mm, Plunger Material Steel, Plunger Dia. 6.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 20.00mm, Final Nose Force 14 N, Initial Nose Force 8 N, Overall Length 38.00mm, Plunger Width 9/16 in, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Replacement Tube Cutter Blade For 2DPH3 (RCB-1625)
- KLEIN TOOLS 1-1/8-Inch Carbide Hole Cutter (31856)
- DEWALT Chisel Set, 4 Pieces, 1, 3/4, 1/2, 1/4 In. (DWHT16063)
- KRAFT TOOL All Steel Hand Groover, 6" x 6" 1/2"R 1"D (CF1707)
- KIPP Indexing Plunger, Size: 3, D1= M16X1.5, D=8, Style A, Non-Lockout WO Locknut, SS Not Hardened (K0630.211308)
- KIPP Indexing Plunger, Short, Size: 2, D1= M12X1.5, D=6, Style B, Non-Lockout W. Locknut, Pin Hardened (K0631.6206)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03206A5)
- KIPP Indexing Plunger D1= 5/16-24, D=4, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4004AK)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 1/2-20, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706AM)
- KIPP Indexing Plunger, Size: 3, D1= 5/8-11, D=8, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22308A6)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 3/8, Steel (GL6X2500T----01)
- Kipp Detent, Lock, Pop And Plunger Pins