Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Cam-Action, D=5, D1= M12, Steel, Style D, With Locknut, Grip Powder Coated
Mfr # K0348.070512
Zoro # G7278559
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-1/16"
- Pin Dia. 3/16"
- Knob Type Cam Action
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0348.070512
- Zoro # G7278559
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-1/16" |
Pin Dia. | 3/16" |
Plunger Dia. | 5.00mm |
Thread Size | M12 |
Barrel Dia. | 63/64" |
Tip Dia. | 0.19" |
Length | 2-23/64" |
Tip Length | 0.314" |
Barrel Height | 0.98" |
Plunger Width | 19.00mm |
Body Length | 25.00mm |
Overall Length | 46.80mm |
Thread Length | 25.00mm |
Description
Spring Plunger, Thread Size M12, Thread Length 25.00mm, Plunger Material Steel, Plunger Dia. 5.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 25.00mm, Final Nose Force 15 N, Initial Nose Force 8 N, Overall Length 46.80mm, Plunger Width 19.00mm, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (4LXN5)
- KODIAK CUTTING TOOLS 5/8-11 Die Hex Rethreading Carbon Steel (5471169)
- TECHNIKS Mini Nut, ER11 (23111)
- GUARDAIR Air Gun, with 36" L Flextension, 1/4" FNPT (80FLEX36)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.23CLL08)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706101)
- KIPP Stepped Round Locating Pin, 16 mm dia (K0818.16)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4105)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened (K0338.13410)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= M12X1.5, Form: B, Without Locknut (K0637.10408121)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31COL24)
- Kipp Detent, Lock, Pop And Plunger Pins