Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Cam-Action, D=5, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated
Mfr # K0348.0705101
Zoro # G7278525
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 63/64"
- Pin Dia. 3/16"
- Knob Type Cam Action
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0348.0705101
- Zoro # G7278525
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 63/64" |
Pin Dia. | 3/16" |
Thread Size | M10x1 |
Barrel Dia. | 25/32" |
Tip Dia. | 0.19" |
Plunger Dia. | 5.00mm |
Length | 2-23/64" |
Tip Length | 0.236" |
Barrel Height | 0.78" |
Plunger Width | 17.00mm |
Body Length | 20.00mm |
Overall Length | 38.00mm |
Thread Length | 20.00mm |
Description
Spring Plunger, Thread Size M10x1, Thread Length 20.00mm, Plunger Material Steel, Plunger Dia. 5.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 20.00mm, Final Nose Force 14 N, Initial Nose Force 8 N, Overall Length 38.00mm, Plunger Width 17.00mm, Thread Pitch 1.00mm, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Long Ballpoint Hex Key, 6mm x 180mm, PK10 (05027107001)
- M.A. FORD Micro Drill, Bit Size 0.0201", 1.496" L (305M0051)
- EKLIND 71 Metric Hex Key Set (21171)
- INSIZE Setting Ring, 50mm dia. (6313-2)
- KIPP Indexing Plunger, All SS, Size: 9 D1= M06X0, 75, D=3, Style D Lockout Type W Locknut, Pin Hard (K0632.004903)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4410A7)
- KIPP Indexing Plunger, Short, Size: 0, D1= 5/16-24, D=4, Style D, Lockout Type W. Locknut, Pin Hardened (K0631.8004AK)
- KIPP Indexing Plunger, Size: 2, D1= M12X1.5, D=6, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201206)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=5, D1= 1/2-20, Form: B, With Locknut (K0637.10505AM)
- KIPP Indexing Plunger, Size: 4, D1= 3/4-16, D=12, Style B, Non-Lockout W. Locknut, SS Not Hardened (K0630.212412AO)
- KIPP Snap-In Pin For DIN 71752 Clevis G=32 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1632)
- Kipp Detent, Lock, Pop And Plunger Pins