Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Cam-Action, D=5, D1= 3/8-24, Steel, Style C, Without Locknut, Grip Powder Coated
Mfr # K0348.0605AL
Zoro # G7278385
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 63/64"
- Pin Dia. 3/16"
- Knob Type Cam Action
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0348.0605AL
- Zoro # G7278385
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 63/64" |
Pin Dia. | 3/16" |
Barrel Dia. | 25/32" |
Length | 2-23/64" |
Barrel Height | 0.78" |
Tip Length | 0.236" |
Plunger Dia. | 5.00mm |
Tip Dia. | 0.19" |
Thread Size | 3/8"-24 |
Body Length | 20.00mm |
Thread Length | 20.00mm |
Overall Length | 38.00mm |
Plunger Width | 9/16 in |
Description
Spring Plunger, Thread Size 3/8 In.-24, Thread Length 20.00mm, Plunger Material Steel, Plunger Dia. 5.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 20.00mm, Final Nose Force 14 N, Initial Nose Force 8 N, Overall Length 38.00mm, Plunger Width 9/16 in, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO AL-325 Motor Shaft Arbor Small Type A Stamped Washer (AL-325)
- OTC Separator Set, 5pcs. (6299)
- CAPRI TOOLS Advanced Series Star Master Bit Socket Set, 60 pcs (CP30031ADV)
- WESTWARD #59 1-5/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP5)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0338.2105AL)
- KIPP Locating Pin Long Version, Form:B, D1=8, D2=6, H=17, 4, Tool Steel (K1094.308)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 1/2-20, Steel, Style C, Without Locknut, Grip Powder Coated (K0348.0606AM)
- KIPP Indexing Plunger, Short, Size: 1, D1= 3/8-24, D=5, Style D, Lockout Type W. Locknut, Pin Hardened (K0631.8105AL)
- KIPP Ball Lock Pins self-locking (K0792.002606040)
- KIPP Barrel Slide Bolts Zinc (K0349.38038028)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1.5, 1/4, 1-13/16 In Al (GL4X1500T----01)
- Kipp Detent, Lock, Pop And Plunger Pins