Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Cam-Action, D=5, D1= 3/8-16, Steel, Style D, With Locknut, Grip Powder Coated
Mfr # K0348.0705A4
Zoro # G7278726
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 63/64"
- Pin Dia. 3/16"
- Knob Type Cam Action
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0348.0705A4
- Zoro # G7278726
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 63/64" |
Pin Dia. | 3/16" |
Length | 2-23/64" |
Barrel Dia. | 25/32" |
Tip Dia. | 0.19" |
Barrel Height | 0.78" |
Tip Length | 0.236" |
Plunger Dia. | 5.00mm |
Thread Size | 3/8"-16 |
Plunger Width | 9/16 in |
Thread Length | 20.00mm |
Overall Length | 38.00mm |
Body Length | 20.00mm |
Description
Spring Plunger, Thread Size 3/8 In.-16, Thread Length 20.00mm, Plunger Material Steel, Plunger Dia. 5.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 20.00mm, Final Nose Force 14 N, Initial Nose Force 8 N, Overall Length 38.00mm, Plunger Width 9/16 in, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench, Pre-Set, LTC 3600I (810334)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= M04, D1= 21 mm, Electropolished (K0250.104)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= M12, Form: B, With Locknut (K0637.1050812)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-CX-5PK)
- KIPP Indexing Plunger, All SS, Size: 9 D1= M06X0, 75, D=3, Style D Lockout Type W Locknut, Pin Hard (K0632.004903)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03206A5)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2410)
- KIPP Locating Pin With Ball-End C=5, Form:C Tool Steel, Flattened (K0350.052)
- KIPP Indexing Plunger, Size: 3, D1= 5/8-11, D=8, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22308A6)
- KIPP Ball End Pin DIN71803 For Angle Joint, D1=16, Form:C With Threaded Pin M10, Sw=13, Steel Galvanized (K0713.1610)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2.5, 1/2, 2 In Alum (GL8X2500T----01)
- Kipp Detent, Lock, Pop And Plunger Pins