Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Cam-Action, D=5, D1= 1/2-20, Steel, Style C, Without Locknut, Grip Powder Coated
Mfr # K0348.0605AM
Zoro # G7278367
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-1/16"
- Pin Dia. 3/16"
- Knob Type Cam Action
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0348.0605AM
- Zoro # G7278367
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-1/16" |
Pin Dia. | 3/16" |
Barrel Dia. | 63/64" |
Barrel Height | 0.98" |
Tip Dia. | 0.19" |
Tip Length | 0.314" |
Plunger Dia. | 5.00mm |
Length | 2-23/64" |
Thread Size | 1/2"-20 |
Body Length | 25.00mm |
Thread Length | 25.00mm |
Overall Length | 46.80mm |
Plunger Width | 3/4 in |
Description
Spring Plunger, Thread Size 1/2 In.-20, Thread Length 25.00mm, Plunger Material Steel, Plunger Dia. 5.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 25.00mm, Final Nose Force 15 N, Initial Nose Force 8 N, Overall Length 46.80mm, Plunger Width 3/4 in, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP 4 pc Phenolic Insert Ring Set for Router Plates (RT-PIR)
- IDEAL 3 1/2 in Cable Stripper 26 to 12 AWG (45-025)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blu and Gry Rub (3013.03)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 13/64 (44213)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS Not Hardened (K0630.211105)
- KIPP Indexing Plunger, Cam-Action, D=10, D1= M16X1.5, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0710161)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened (K0338.13308A6)
- KIPP Indexing Plunger, Short, Size: 0, D1= 5/16-24, D=4, Style C, Lockout Type WO Locknut, Pin Hardened (K0631.7004AK)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3410)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308A6)
- J.W. WINCO GN417-4-C Indexing Plunger With Rest (417-4-C)
- Kipp Detent, Lock, Pop And Plunger Pins