Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Cam-Action, D=5, D1= 1/2-13, Steel, Style D, With Locknut, Grip Powder Coated
Mfr # K0348.0705A5
Zoro # G7278680
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-1/16"
- Pin Dia. 3/16"
- Knob Type Cam Action
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0348.0705A5
- Zoro # G7278680
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-1/16" |
Pin Dia. | 3/16" |
Length | 2-23/64" |
Tip Length | 0.314" |
Tip Dia. | 0.19" |
Plunger Dia. | 5.00mm |
Barrel Height | 0.98" |
Barrel Dia. | 63/64" |
Thread Size | 1/2"-13 |
Overall Length | 46.80mm |
Thread Length | 25.00mm |
Plunger Width | 3/4 in |
Body Length | 25.00mm |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 25.00mm, Plunger Material Steel, Plunger Dia. 5.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 25.00mm, Final Nose Force 15 N, Initial Nose Force 8 N, Overall Length 46.80mm, Plunger Width 3/4 in, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Edger, Bronze 6" X 3", 3/8"rad X 1/2" Lip Wood Handle (22-101)
- MARSHALLTOWN WF948 Hand Float, 20in L Blade, 3-1/2in W Blade, 1/2in Thick Blade, Mahogany Wood Blade, Foam Handle (14520)
- URREA Aviation tin snip straight, yellow (303S)
- WESTWARD 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (53YR88)
- KIPP Indexing Plunger D1= M06X0, 75, D=3, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2903)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 5/8-11, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706A6)
- KIPP Indexing Plunger, Short, Size: 2, D1= 1/2-13, D=6, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5206A5)
- KIPP Ball Lock Pins self locking, metric (K0363.3805015)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308A6)
- KIPP Snap-In Pin For DIN 71752 Clevis G=10 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0510)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4105)
- Kipp Detent, Lock, Pop And Plunger Pins