Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Cam-Action, D=4, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated
Mfr # K0348.0704101
Zoro # G7278227
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 63/64"
- Pin Dia. 5/32"
- Knob Type Cam Action
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0348.0704101
- Zoro # G7278227
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 63/64" |
Pin Dia. | 5/32" |
Length | 2-23/64" |
Barrel Dia. | 25/32" |
Tip Length | 0.236" |
Tip Dia. | 0.15" |
Barrel Height | 0.78" |
Thread Size | M10x1 |
Plunger Dia. | 4.00mm |
Thread Length | 20.00mm |
Plunger Width | 17.00mm |
Body Length | 20.00mm |
Overall Length | 38.00mm |
Description
Spring Plunger, Thread Size M10x1, Thread Length 20.00mm, Plunger Material Steel, Plunger Dia. 4.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 20.00mm, Final Nose Force 14 N, Initial Nose Force 8 N, Overall Length 38.00mm, Plunger Width 17.00mm, Thread Pitch 1.00mm, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% #30 (C08170)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8"x7/8"x3"x6" (C61922)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/4" (57mm) (FCH0214-G)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 4 (8004)
- KIPP Indexing Plunger, Short, Size: 4, D1= 3/4-10, D=10, Style D, Lockout Type W. Locknut, SS (K0631.18410A7)
- KIPP Operating Handle Wo. Groove, W. Mushroom Knob, Size:4, D1=M20X1, 5, L=73, Form:B W Locknut, Stainless (K1502.124205)
- KIPP Ball Lock Pin With Rotary Actuation, D1=10, L2=27, 5, Steel Nickel-Plated, Comp:Polyamide Comp:Black (K1064.1028)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 1/2-13, Form: B, With Locknut (K0637.10508A5)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=5, D1= 1/2-20, Form: B, With Locknut (K0637.10505AM)
- KIPP Indexing Plunger, Cam-Action, D=12, D1= 3/4-16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0712AO)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1/2, 3/16, SS (GL3X0500T----X0)
- Kipp Detent, Lock, Pop And Plunger Pins