Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Cam-Action, D=4, D1= 3/8-16, Steel, Style D, With Locknut, Grip Powder Coated
Mfr # K0348.0704A4
Zoro # G7278315
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 63/64"
- Pin Dia. 5/32"
- Knob Type Cam Action
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0348.0704A4
- Zoro # G7278315
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 63/64" |
Pin Dia. | 5/32" |
Barrel Dia. | 25/32" |
Barrel Height | 0.78" |
Tip Length | 0.236" |
Tip Dia. | 0.15" |
Thread Size | 3/8"-16 |
Length | 2-23/64" |
Plunger Dia. | 4.00mm |
Thread Length | 20.00mm |
Overall Length | 38.00mm |
Plunger Width | 9/16 in |
Body Length | 20.00mm |
Description
Spring Plunger, Thread Size 3/8 In.-16, Thread Length 20.00mm, Plunger Material Steel, Plunger Dia. 4.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 20.00mm, Final Nose Force 14 N, Initial Nose Force 8 N, Overall Length 38.00mm, Plunger Width 9/16 in, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 33/64, HSS, 118 Deg (4UM59)
- MAYHEW PRO Line-Up Pry Bar, 30 in. L, Steel, Black (75004)
- ZIRCON Electronic Stud Finder, Prof, Multiscan (61910)
- MELIN TOOL CO Carbide Drill Mill 90Deg 1/16"X3/16 (AMG-402-DP)
- KIPP Indexing Plunger D1= 1/4-28, D=3, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3903AJ)
- KIPP Locking Pin With Key Ring, W. Axial Lock, D1=6 L=20, Steel, Comp:Stainless Steel (K0365.102306020)
- KIPP Indexing Plunger, Short, Size: 0, D1= M08X1, D=4, Style B, Non-Lockout W. Locknut, Pin Hardened (K0631.6004)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= M12, Form: B, Without Locknut (K0637.1040612)
- KIPP Indexing Plunger, Short, Size: 4, D1= M20X1.5, D=10, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5410)
- KIPP Snap-In Pin For DIN 71752 Clevis G=8 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0408)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3104)
- Kipp Detent, Lock, Pop And Plunger Pins