Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Cam-Action, D=12, D1= M20X1.5, Steel, Style D, With Locknut, Grip Powder Coated
Mfr # K0348.0712201
Zoro # G7278875
original price:
$33.61
7% off
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-31/32"
- Pin Dia. 15/32"
- Knob Type Cam Action
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0348.0712201
- Zoro # G7278875
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-31/32" |
Pin Dia. | 15/32" |
Thread Size | M20x1.5 |
Length | 2-3/4" |
Tip Dia. | 0.47" |
Tip Length | 0.472" |
Barrel Dia. | 1-3/8" |
Barrel Height | 1.37" |
Plunger Dia. | 12.00mm |
Thread Length | 35.00mm |
Overall Length | 70.00mm |
Body Length | 35.00mm |
Plunger Width | 30.00mm |
Description
Spring Plunger, Thread Size M20x1.5, Thread Length 35.00mm, Plunger Material Steel, Plunger Dia. 12.00mm, Plunger Projection 12.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 35.00mm, Final Nose Force 60 N, Initial Nose Force 20 N, Overall Length 70.00mm, Plunger Width 30.00mm, Thread Pitch 1.50mm, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 5/16x3/8x1-3/8x3-1/8 (C32657)
- WESTWARD File Set, American, Bastard, 3 pcs. (30PA59)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/8", Number of Flutes: 3 (C3-5/8-82)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEAR10 -7'9-1/2)
- KIPP Indexing Plunger, Cam-Action, D=8, D1= 1/2-13, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0708A5)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308A6)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=10, D1= 3/4-10, Form: B, With Locknut (K0637.10510A7)
- KIPP Indexing Plunger, Size: 2, D1= 1/2-13, D=6, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21206A5)
- KIPP Indexing Plunger, Size: 2, D1= 1/2-13, D=6, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22206A5)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 1/2-13, Form: B, With Locknut (K0637.10506A5)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS3120)
- Kipp Detent, Lock, Pop And Plunger Pins