Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Cam-Action, D=12, D1= M20, Steel, Style D, With Locknut, Grip Powder Coated
Mfr # K0348.071220
Zoro # G7278936
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-31/32"
- Pin Dia. 15/32"
- Knob Type Cam Action
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0348.071220
- Zoro # G7278936
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-31/32" |
Pin Dia. | 15/32" |
Barrel Dia. | 1-3/8" |
Tip Dia. | 0.47" |
Plunger Dia. | 12.00mm |
Thread Size | M20 |
Tip Length | 0.472" |
Barrel Height | 1.37" |
Length | 2-3/4" |
Body Length | 35.00mm |
Thread Length | 35.00mm |
Overall Length | 70.00mm |
Plunger Width | 30.00mm |
Description
Spring Plunger, Thread Size M20, Thread Length 35.00mm, Plunger Material Steel, Plunger Dia. 12.00mm, Plunger Projection 12.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 35.00mm, Final Nose Force 60 N, Initial Nose Force 20 N, Overall Length 70.00mm, Plunger Width 30.00mm, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips Acr 2 Reduced Insert Bit x 1 (125P2RCR)
- HOUGEN R8 Tool Holder for 12,000-Series Coolant Inducer (49849)
- WIHA Torx(R) Wing Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36514)
- BESSEY C-Clamps, Drop Forged, 0" to 2.5" (CM22)
- KIPP Ball Lock Pin With Mushroom Grip Adjust, D1=8, L=40-50, Stainless Steel 1.4542, High Shear Strength, (K1299.12508050)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206)
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232500)
- KIPP Indexing Plunger, Short, Size: 2, D1= 1/2-13, D=6, Style D, Lockout Type W. Locknut, Pin Hardened (K0631.8206A5)
- KIPP Indexing Plunger D1= 5/16-24, D=4, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3004AK)
- KIPP Indexing Plunger, Size: 4, D1= M20X1.5, D=10, Style A, Non-Lockout WO Locknut, SS Not Hardened (K0630.211410)
- J.W. WINCO GN1024-NI-6-D Cotter Pin Stainless (1024-NI-6-D)
- Kipp Detent, Lock, Pop And Plunger Pins