Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Cam-Action, D=12, D1= 3/4-10, Steel, Style C, Without Locknut, Grip Powder Coated
Mfr # K0348.0612A7
Zoro # G7278236
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-31/32"
- Pin Dia. 15/32"
- Knob Type Cam Action
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0348.0612A7
- Zoro # G7278236
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-31/32" |
Pin Dia. | 15/32" |
Plunger Dia. | 12.00mm |
Length | 2-23/64" |
Barrel Height | 1.37" |
Tip Length | 0.472" |
Barrel Dia. | 1-3/8" |
Thread Size | 3/4"-10 |
Tip Dia. | 0.47" |
Overall Length | 70.00mm |
Body Length | 35.00mm |
Plunger Width | 1-1/8 in |
Thread Length | 35.00mm |
Description
Spring Plunger, Thread Size 3/4 In.-10, Thread Length 35.00mm, Plunger Material Steel, Plunger Dia. 12.00mm, Plunger Projection 12.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 35.00mm, Final Nose Force 60 N, Initial Nose Force 20 N, Overall Length 70.00mm, Plunger Width 1-1/8 in, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bi-Metal Hole Saw, 2-3/4-Inch (31944)
- CENTRAL TOOLS $TORQ WR 1/2" DR /10-150FT/LB (CE3T415)
- STARRETT Internal Micrometer, 6 to 7" Range (770BXTZ-7)
- DEWALT Cordless Miter Saw, 12" Blade dia., 9.0Ah (DCS781B)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= M12, Form: B, Without Locknut (K0637.1040612)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS Not Hardened (K0630.211105)
- KIPP Snap-In Pin For DIN 71752 Clevis G=20 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1020)
- KIPP Indexing Plunger, Size: 3, D1= M16X1.5, D=8, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22308)
- KIPP Indexing Plunger, Size: 3, D1= 5/8-11, D=8, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201308A6)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206)
- KIPP Hinges plastic, with locking lever (K0436.502828)
- Kipp Detent, Lock, Pop And Plunger Pins