Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Cam-Action, D=10, D1= 3/4-10, Steel, Style C, Without Locknut, Grip Powder Coated
Mfr # K0348.0610A7
Zoro # G7278026
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-31/32"
- Pin Dia. 25/64"
- Knob Type Cam Action
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0348.0610A7
- Zoro # G7278026
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-31/32" |
Pin Dia. | 25/64" |
Length | 2-23/64" |
Plunger Dia. | 10.00mm |
Barrel Dia. | 1-3/8" |
Thread Size | 3/4"-10 |
Tip Length | 0.472" |
Tip Dia. | 0.39" |
Barrel Height | 1.37" |
Overall Length | 70.00mm |
Body Length | 35.00mm |
Thread Length | 35.00mm |
Plunger Width | 1-1/8 in |
Description
Spring Plunger, Thread Size 3/4 In.-10, Thread Length 35.00mm, Plunger Material Steel, Plunger Dia. 10.00mm, Plunger Projection 12.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 35.00mm, Final Nose Force 60 N, Initial Nose Force 20 N, Overall Length 70.00mm, Plunger Width 1-1/8 in, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Strap Wrench, 5-1/4 In Dia Cap (5P)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13mm 6 pt Metric Socket, 6 Points (40013)
- CASE 0 Sheath, Leather, For All Medium Size Folding Knives (9026)
- KLEIN TOOLS 7 1/2 in Ratchet Crimper CAT3, CAT5e, CAT6/6A (VDV226-011-SEN)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3410)
- KIPP Ball lock pin, compact head with bail (K0790.011205015)
- KIPP Indexing Plunger, Cam-Action, D=12, D1= 3/4-10, Steel, Style C, Without Locknut, Grip Powder Coated (K0348.0612A7)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3206A5)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31COL24)
- KIPP Locating Pin Expanding, Form:B Carbon Steel, B1=28 (K0356.2024)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.380" Tip L (LBR-SS7146)
- Kipp Detent, Lock, Pop And Plunger Pins