Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, All SS, Size: 9 D1= M06X0, 75, D=3, Style D Lockout Type W Locknut, Pin Hard
Mfr # K0632.004903
Zoro # G7340280
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 11/16"
- Pin Dia. 7/64"
- Knob Type Lock Out
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0632.004903
- Zoro # G7340280
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 11/16" |
Pin Dia. | 7/64" |
Tip Dia. | 0.11" |
Length | 1-37/64" |
Plunger Dia. | 3.00mm |
Tip Length | 1.377" |
Barrel Height | 0.39" |
Thread Size | M6x0.75 |
Barrel Dia. | 25/64" |
Overall Length | 31.50mm |
Plunger Width | 8.00mm |
Thread Length | 10.00mm |
Description
Spring Plunger, Thread Size M6x0.75, Thread Length 10.00mm, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 3.50mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 10 N, Initial Nose Force 4.5 N, Overall Length 31.50mm, Plunger Width 8.00mm, Thread Pitch 0.75mm, Handle Type Knob, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Blade Micrometer, Blade Anvil, Mechanical (3232-1)
- FOWLER 10X Optical Comparator with 9 reticles (526640090)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 16mm (KTI-45616)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T27 Torx(R) Socket, 6 Points (42527)
- KIPP Indexing Plunger, Cam-Action, D=12, D1= 3/4-10, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0712A7)
- KIPP Indexing Plunger W Remote Actuation, Size:4, Form:K W Locknut, D=10, D1=M20X1, 5, L=1000, Stainless (K1502.02410X1000)
- KIPP Hinges die-cast zinc, with elongated holes (K0441.402020)
- KIPP Locating Pin With Ball-End C=5, Form:C Tool Steel, Flattened (K0350.052)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= M12, Form: B, With Locknut (K0637.1050812)
- KIPP Indexing Plunger D1= M20X1, 5, D=12, Style A, Non-Lockout wo Locknut, Steel Hardened (K0338.1412)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=12, D1= 3/4-16, Form: B, With Locknut (K0637.10512AO)
- Kipp Detent, Lock, Pop And Plunger Pins