Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, All SS, Size: 9 D1= 1/4-28, D=3, Style D Lockout Type W Locknut, Pin Not Hard
Mfr # K0632.114903AJ
Zoro # G7340420
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 11/16"
- Pin Dia. 7/64"
- Knob Type Lock Out
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0632.114903AJ
- Zoro # G7340420
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 11/16" |
Pin Dia. | 7/64" |
Barrel Height | 0.39" |
Tip Dia. | 0.11" |
Thread Size | 1/4"-28 |
Length | 1-37/64" |
Barrel Dia. | 25/64" |
Plunger Dia. | 3.00mm |
Tip Length | 1.377" |
Plunger Width | 8.00mm |
Thread Length | 10.00mm |
Overall Length | 31.50mm |
Description
Spring Plunger, Thread Size 1/4 In.-28, Thread Length 10.00mm, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 3.50mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 10 N, Initial Nose Force 4.5 N, Overall Length 31.50mm, Plunger Width 8.00mm, Handle Type Knob, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-40 1/2" Spring Collet (3900-5279)
- HYDE Floor Scraper, Flexible, 6", Carbon Steel (S19205)
- HHIP 176 lbs Pull Magnetic Base With Fine Adjust On Top Of Base (4401-0533)
- REPAR Safety Shield, 25-19/32 in.Lx9-29/64 in.W (TF-650H240)
- KIPP Locking Pin With Key Ring, W. Axial Lock, D1=6 L=20, Steel, Comp:Stainless Steel (K0365.102306020)
- KIPP Indexing Plunger D1= 5/16-24, D=4, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3004AK)
- KIPP Ball Lock Pins self locking, metric (K0363.4712080)
- KIPP Indexing Plunger, Short, Size: 2, D1= M12X1.5, D=6, Style B, Non-Lockout W. Locknut, Pin Hardened (K0631.6206)
- KIPP Indexing Plunger, All SS, Size: 2 D1= 1/2-13, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206A5)
- KIPP Ball lock pins with T-grip, self-locking (K0366.25812070)
- KIPP Indexing Plunger, Short, Size: 4, D1= 3/4-10, D=10, Style D, Lockout Type W. Locknut, SS (K0631.18410A7)
- Kipp Detent, Lock, Pop And Plunger Pins