Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, All SS, Size: 9 D1= 1/4-28, D=3, Style A Non-Lockout WO Locknut, Pin Not Hard
Mfr # K0632.111903AJ
Zoro # G7265715
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 11/16"
- Pin Dia. 7/64"
- Knob Type Pull Knob
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0632.111903AJ
- Zoro # G7265715
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 11/16" |
Pin Dia. | 7/64" |
Barrel Height | 0.39" |
Tip Dia. | 0.11" |
Tip Length | 1.377" |
Plunger Dia. | 3.00mm |
Length | 1-37/64" |
Barrel Dia. | 25/64" |
Thread Size | 1/4"-28 |
Plunger Width | 8.00mm |
Thread Length | 10.00mm |
Overall Length | 34.50mm |
Description
Spring Plunger, Thread Size 1/4 In.-28, Thread Length 10.00mm, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 3.50mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 10 N, Initial Nose Force 4.5 N, Overall Length 34.50mm, Plunger Width 8.00mm, Handle Type Knob, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Dr. Offset Ratchet Quick Release, W9118 (W9118)
- WERA 1/2 in Drive Hex Socket Bit Metric 1.5mm Tip, 1 47/64 in L (05135268001)
- DRILL AMERICA HSS Spiral Point Tap, #8-32, 2 Flutes (T/A57085)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 10 TPI, 0.025" Thick, Bimetal (91281-07-09-1/2)
- KIPP Indexing Plunger D1= 5/16-24, D=4, Style A, Non-Lockout wo Locknut, Stainless Steel Hardened (K0338.01004AK)
- KIPP Ball lock pins stainless steel self-locking, style B (K0790.101508020)
- KIPP Barrel Slide Bolts Zinc (K0349.38038028)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306010)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 5/8-11, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706A6)
- KIPP Indexing Plunger, Short, Size: 4, D1= M20X1.5, D=10, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5410)
- TE-CO Stl Stby L Hand Plgr Non Lk 5/8"-11, PK2 (54363)
- Kipp Detent, Lock, Pop And Plunger Pins