Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, All SS, Size: 9 D1= 1/4-28, D=3, Style A Non-Lockout WO Locknut, Pin Hard
Mfr # K0632.001903AJ
Zoro # G7277335
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 11/16"
- Pin Dia. 7/64"
- Knob Type Pull Knob
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0632.001903AJ
- Zoro # G7277335
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 11/16" |
Pin Dia. | 7/64" |
Barrel Height | 0.39" |
Plunger Dia. | 3.00mm |
Length | 1-37/64" |
Thread Size | 1/4"-28 |
Barrel Dia. | 25/64" |
Tip Length | 1.377" |
Tip Dia. | 0.11" |
Thread Length | 10.00mm |
Plunger Width | 8.00mm |
Overall Length | 34.50mm |
Description
Spring Plunger, Thread Size 1/4 In.-28, Thread Length 10.00mm, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 3.50mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 10 N, Initial Nose Force 4.5 N, Overall Length 34.50mm, Plunger Width 8.00mm, Handle Type Knob, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-8)
- RIDGID Pump Repair Kit (33422)
- MILWAUKEE TOOL 5/8”-11 - M10 x 1.25 Thread Adapter (48-03-1005)
- SKB Black Protective Case, 33.71"L x 16.37"W x 16.37"D (3I-3026-15BE)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=12, D1= 3/4-16, Form: B, With Locknut (K0637.10512AO)
- KIPP Cam-Action Indexing Plung W. Stop, Left, D=4, M10, Form:B, Steel (K1284.1050410)
- KIPP Indexing Plunger D1= 1-8, D=16, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0338.2516A8)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=10, D1= M16X1.5, Form: B, With Locknut (K0637.10510161)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206)
- KIPP Locking Pin With Flat Head, With Folding Latch, D1=6 L=50, Steel (K0776.06050)
- TE-CO Knrld Knob Plgr SS No Lock M12X1.75, PK2 (64604)
- Kipp Detent, Lock, Pop And Plunger Pins