Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, All SS, Size: 4 D1= M20X1, 5, D=12, Style B Non-Lockout W Locknut, Pin Hard
Mfr # K0632.002412
Zoro # G7277378
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-49/64"
- Pin Dia. 15/32"
- Knob Type Pull Knob
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0632.002412
- Zoro # G7277378
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-49/64" |
Pin Dia. | 15/32" |
Barrel Dia. | 63/64" |
Tip Length | 0.472" |
Tip Dia. | 0.47" |
Plunger Dia. | 12.00mm |
Thread Size | M20x1.5 |
Barrel Height | 0.98" |
Length | 3-27/64" |
Plunger Width | 22.00mm |
Overall Length | 87.00mm |
Thread Length | 25.00mm |
Description
Spring Plunger, Thread Size M20x1.5, Thread Length 25.00mm, Plunger Material Stainless Steel, Plunger Dia. 12.00mm, Plunger Projection 12.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 39 N, Initial Nose Force 15 N, Overall Length 87.00mm, Plunger Width 22.00mm, Thread Pitch 1.50mm, Handle Type Knob, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL No. 4, Stone Masons Hammer w/16" Wood Ha (BL334)
- GERBER Folding Knife, Fine, Drop Point, 3-39/64 In (31-000591)
- ZORO SELECT Pick-Up Tool, Mag, 6-3/8 to 25 L, 3 lb Pull (10E742)
- KNIPEX 7 1/4 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 180 SBA)
- KIPP Indexing Plunger, All SS, Size: 2 D1= 1/2-13, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206A5)
- KIPP Indexing Plunger, Size: 0, D1= 5/16-24, D=4, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202004AK)
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232300)
- KIPP Indexing Plunger, Cam-Action, D=5, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0705101)
- KIPP Ball End Pin DIN71803 For Angle Joint, D1=8, Form:C With Threaded Pin M05, Sw=7, Steel Galvanized (K0713.0805)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.3112050)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-138)
- Kipp Detent, Lock, Pop And Plunger Pins