Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, All SS, Size: 3 D1= M16X1, 5, D=8, Style A Non-Lockout WO Locknut, Pin Hard
Mfr # K0632.001308
Zoro # G7277229
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-39/64"
- Pin Dia. 5/16"
- Knob Type Pull Knob
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0632.001308
- Zoro # G7277229
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-39/64" |
Pin Dia. | 5/16" |
Thread Size | M16x1.5 |
Length | 3-1/32" |
Plunger Dia. | 8.00mm |
Barrel Dia. | 29/32" |
Tip Dia. | 0.31" |
Tip Length | 0.314" |
Barrel Height | 0.90" |
Plunger Width | 19.00mm |
Thread Length | 23.00mm |
Overall Length | 77.00mm |
Description
Spring Plunger, Thread Size M16x1.5, Thread Length 23.00mm, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 77.00mm, Plunger Width 19.00mm, Thread Pitch 1.50mm, Handle Type Knob, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Rubber End Cap (37962)
- RIDGID Brush Holder, PK2 (44795)
- WESTWARD Pry Bar, Double End, 36 in. L (31MA29)
- KRAFT TOOL Cement Finish Trowel, BS, 24x5", Pro-Form (CF735BPF)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.23CML08)
- KIPP Indexing Plunger D1= M06X0, 75, D=3, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2903)
- KIPP Indexing Plunger Size:3 D1=M16X1, 5, D=8, Form:B W Locknut, Stainless Not Hardened, Comp: Plastic (K1213.123081)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03410A7)
- KIPP Locking Pin With Flat Head, With Folding Latch, D1=8 L=50, Steel (K0776.08050)
- KIPP Ball Lock Pins self-locking (K0792.002606040)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-104)
- Kipp Detent, Lock, Pop And Plunger Pins