Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Hard
Mfr # K0632.004206
Zoro # G7277685
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-7/32"
- Pin Dia. 15/64"
- Knob Type Lock Out
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0632.004206
- Zoro # G7277685
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-7/32" |
Pin Dia. | 15/64" |
Thread Size | M12x1.5 |
Length | 2-21/64" |
Tip Dia. | 0.23" |
Barrel Height | 0.66" |
Plunger Dia. | 6.00mm |
Tip Length | 0.236" |
Barrel Dia. | 43/64" |
Thread Length | 17.00mm |
Overall Length | 51.70mm |
Plunger Width | 14.00mm |
Description
Spring Plunger, Thread Size M12x1.5, Thread Length 17.00mm, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 51.70mm, Plunger Width 14.00mm, Thread Pitch 1.50mm, Handle Type Knob, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11220)
- WRIGHT TOOL 1 in Drive Impact Socket 28 mm Size, Standard Socket, black oxide (88-28MM)
- HUOT CNC ToolScoot, 40 Taper, Black, Steel (13940)
- HHIP Height Gage Attachment Set - 3/8 X 3/8 Bar & 3/ 8 X 7/32 Clamp (4401-0421)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4206A5)
- KIPP Snap-In Pin For DIN 71752 Clevis G=20 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1020)
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232308)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0338.1105AL)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 3/4-10, Form: B, With Locknut (K0637.10508A7)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308A6)
- TE-CO Knrld Knob Plgr SS No Lock M12X1.75, PK2 (64604)
- Kipp Detent, Lock, Pop And Plunger Pins