Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style B Non-Lockout W Locknut, Pin Not Hard
Mfr # K0632.112206
Zoro # G7265837
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-7/32"
- Pin Dia. 15/64"
- Knob Type Pull Knob
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0632.112206
- Zoro # G7265837
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-7/32" |
Pin Dia. | 15/64" |
Length | 2-21/64" |
Tip Dia. | 0.23" |
Barrel Dia. | 43/64" |
Tip Length | 0.236" |
Barrel Height | 0.66" |
Plunger Dia. | 6.00mm |
Thread Size | M12x1.5 |
Plunger Width | 14.00mm |
Thread Length | 17.00mm |
Overall Length | 59.00mm |
Description
Spring Plunger, Thread Size M12x1.5, Thread Length 17.00mm, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 59.00mm, Plunger Width 14.00mm, Thread Pitch 1.50mm, Handle Type Knob, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 32oz Dead Blow Ball Peen Hammer (48-22-9141)
- BETA Metric Plain Hex Key, 5 mm Tip Size, 7 3/4 in Long, 3 5/16 in Short (000961940)
- CHANNELLOCK 9 1/2 in Crimper 22 to 10 AWG (909CB)
- OSG Spotting Drill, 90 deg., 8mm, HSS (62908)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=4, D1= M10, Form: B, With Locknut (K0637.1050410)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=10, D1= 5/8-11, Form: B, With Locknut (K0637.10510A6)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4206A5)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened (K0338.13308A6)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= M12X1.5, Form: B, Without Locknut (K0637.10408121)
- KIPP Locating Pin Expanding, Form:B Carbon Steel, B1=28 (K0356.2024)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 0.81 In, 1/2-13, 0.38 (GP8C--SR-----21)
- Kipp Detent, Lock, Pop And Plunger Pins