Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, All SS, Size: 2 D1= 1/2-13, D=6, Style D Lockout Type W Locknut, Pin Not Hard
Mfr # K0632.114206A5
Zoro # G7340439
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-7/32"
- Pin Dia. 15/64"
- Knob Type Lock Out
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0632.114206A5
- Zoro # G7340439
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-7/32" |
Pin Dia. | 15/64" |
Barrel Height | 0.66" |
Thread Size | 1/2"-13 |
Length | 2-21/64" |
Tip Length | 0.236" |
Tip Dia. | 0.23" |
Plunger Dia. | 6.00mm |
Barrel Dia. | 43/64" |
Thread Length | 17.00mm |
Plunger Width | 14.00mm |
Overall Length | 52.00mm |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 17.00mm, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 52.00mm, Plunger Width 14.00mm, Handle Type Knob, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Round Handle Needle File, 5-1/2inL (83497500)
- HHIP A 15/32-17/32" High Speed Steel Adjustable Blade Reamer (2006-0078)
- BOSCH Hammer Bit, SDS Max, Bull Point (HS1904)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1604707)
- KIPP Hinges plastic, with locking lever (K0436.402323)
- KIPP Indexing Plunger, All SS, Size: 1 D1= M10X1, D=5, Style A Non-Lockout WO Locknut, Pin Not Hard (K0632.111105)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 1/2-13, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706A5)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0338.1308A6)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306020)
- KIPP Indexing Plunger D1= M06X0, 75, D=3, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2903)
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-SS7117)
- Kipp Detent, Lock, Pop And Plunger Pins