Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, All SS, Size: 2 D1= 1/2-13, D=6, Style C Lockout Type WO Locknut, Pin Not Hard
Mfr # K0632.113206A5
Zoro # G7265870
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-7/32"
- Pin Dia. 15/64"
- Knob Type Lock Out
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0632.113206A5
- Zoro # G7265870
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-7/32" |
Pin Dia. | 15/64" |
Barrel Height | 0.66" |
Barrel Dia. | 43/64" |
Length | 2-21/64" |
Thread Size | 1/2"-13 |
Tip Length | 0.236" |
Plunger Dia. | 6.00mm |
Tip Dia. | 0.23" |
Thread Length | 17.00mm |
Plunger Width | 14.00mm |
Overall Length | 52.00mm |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 17.00mm, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 52.00mm, Plunger Width 14.00mm, Handle Type Knob, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Screw-Holding Slotted Screwdriver 1/8 in Round (0453-12C)
- J.W. WINCO WN300-KT-92-3/8X16-SW Adjustable Lever Steel (6TF36K)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #18 (44088)
- J.W. WINCO GN6336.4-TE-63-M12-35 Star Knob (6336.4-TE-63-M12-35)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style B Non-Lockout W Locknut, Pin Not Hard (K0632.112206)
- KIPP Operating Handle Wo. Groove, W. Mushroom Knob, Size:4, D1=M20X1, 5, L=73, Form:B W Locknut, Stainless (K1502.124207)
- KIPP Indexing Plunger, Cam-Action, D=4, D1= 3/8-16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0704A4)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.23CLL08)
- KIPP Indexing Plunger, Cam-Action, D=10, D1= 3/4-10, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0710A7)
- KIPP Indexing Plunger, Short, Size: 2, D1= 1/2-13, D=6, Style D, Lockout Type W. Locknut, SS Pin Not Hard (K0631.18206A5)
- KIPP Indexing Plunger, All SS, Size: 2 D1= 1/2-13, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206A5)
- Kipp Detent, Lock, Pop And Plunger Pins