Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, All SS, Size: 1 D1= M10X1, D=5, Style C Lockout Type WO Locknut, Pin Hard
Mfr # K0632.003105
Zoro # G7277475
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-1/32"
- Pin Dia. 3/16"
- Knob Type Lock Out
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0632.003105
- Zoro # G7277475
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-1/32" |
Pin Dia. | 3/16" |
Tip Length | 0.196" |
Plunger Dia. | 5.00mm |
Thread Size | M10x1 |
Tip Dia. | 0.19" |
Barrel Dia. | 19/32" |
Barrel Height | 0.59" |
Length | 1-31/32" |
Thread Length | 15.00mm |
Plunger Width | 13.00mm |
Overall Length | 43.50mm |
Description
Spring Plunger, Thread Size M10x1, Thread Length 15.00mm, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 5.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 12 N, Initial Nose Force 5 N, Overall Length 43.50mm, Plunger Width 13.00mm, Thread Pitch 1.00mm, Handle Type Knob, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Saw Plastic Pipe Cable (093070)
- BONDHUS ProHold Ball Bit Set, 7 pcs (23445)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- REGAL CUTTING TOOLS M8 x 1.25 D5 3 Flt. Plug Metric Fast Spiral Flute (027671AS)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04410)
- KIPP Hinges plastic, with locking lever (K0436.452525)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= M10, Form: B, With Locknut (K0637.1050610)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 1/2-13, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706A5)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201105)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 3/8-16, Form: B, Without Locknut (K0637.10406A4)
- KIPP Indexing Plunger, All SS, Size: 1 D1= M10X1, D=5, Style A Non-Lockout WO Locknut, Pin Not Hard (K0632.111105)
- Kipp Detent, Lock, Pop And Plunger Pins