Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, All SS, Size: 1 D1= 3/8-24, D=5, Style C Lockout Type WO Locknut, Pin Not Hard
Mfr # K0632.113105AL
Zoro # G7266001
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-1/32"
- Pin Dia. 3/16"
- Knob Type Lock Out
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0632.113105AL
- Zoro # G7266001
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-1/32" |
Pin Dia. | 3/16" |
Length | 1-31/32" |
Plunger Dia. | 5.00mm |
Barrel Dia. | 19/32" |
Barrel Height | 0.59" |
Tip Dia. | 0.19" |
Thread Size | 3/8"-24 |
Tip Length | 0.196" |
Overall Length | 43.50mm |
Thread Length | 15.00mm |
Plunger Width | 13.00mm |
Description
Spring Plunger, Thread Size 3/8 In.-24, Thread Length 15.00mm, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 5.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 12 N, Initial Nose Force 4.5 N, Overall Length 43.50mm, Plunger Width 13.00mm, Handle Type Knob, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 8 mm Tip, 1/4 in. Drive, Metric (SHB03208)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B17)
- MAYHEW PRO Hollow Punch, Round, Steel, 2-1/4 x1-7/8 In (50543)
- ONSRUD Engraving Tool, Carbide, 0.010 In, 60 Deg (37-03)
- KIPP Indexing Plunger, All SS, Size: 1 D1= M10X1, D=5, Style A Non-Lockout WO Locknut, Pin Not Hard (K0632.111105)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04410)
- KIPP Locking Pin With Flat Head, W. Axial Lock, D1=12 L=25, Steel (K0772.2412025)
- KIPP Indexing Plunger D1= 1/4-28, D=3, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3903AJ)
- KIPP Hinges plastic, with locking lever (K0436.452525)
- KIPP Ball End Pin DIN71803 For Angle Joint, D1=16, Form:C With Threaded Pin M10, Sw=13, Steel Galvanized (K0713.1610)
- S & W MANUFACTURING Steel Pull Rng, Non Lck w/P, 1/2-13" (NSTPRW50)
- Kipp Detent, Lock, Pop And Plunger Pins