Shop All Fixture Clamps
Kipp
Hook Clamp D=20, Form:B Carbon Steel
Mfr # K0012.108
Zoro # G702198606
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0012.108
- Zoro # G702198606
- Country of Origin Germany
- Category Fixture Clamps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 5.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14827)
- NOVA Spare Jaws Screw Kit (SSK)
- RIDGID 19 in. Steel Bolt Cutter (S18)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (301742)
- KIPP Hook Clamp D=20, Form:A Carbon Steel (K0012.08)
- KIPP Sliding Clamp Oblong Hole Zinc, Black, Comp:Thermoplastic T=6 (K1070.61)
- KIPP Hook Clamp Stainless Steel, With Fixed Jaw, Comp:Plastic, Comp:Orange (K0079.0270N)
- KIPP Shaft Clamp D2=10 L=33 Steel, Comp:Steel (K0375.05)
- KIPP Push-Pull Clamp, With Mounting Bracket Standard, F2=2000, Steel Galvanized, Comp: Plastic, Orange (K0085.0200)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M4, 10mm, PK10 (50204)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 11/16in. (24168)
- Kipp Fixture Clamps