Shop All Fixture Clamps
Kipp
Hook Clamp D=20, Form:A Carbon Steel
Mfr # K0012.08
Zoro # G802198407
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0012.08
- Zoro # G802198407
- Country of Origin Germany
- Category Fixture Clamps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Knife Blade Pack 100Pc.Utility, Utility, General Purpose (82062)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- DRILL AMERICA 3/4"-32 HSS Plug Hand Tap (DWTST3/4-32P)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #3 Impact Duty Power Bit, 25-Piece Pack (48-32-4163)
- KIPP Hook Clamp Stainless Steel, With Fixed Jaw, Comp:Plastic, Comp:Orange (K0079.0270N)
- KIPP Sliding Clamp Oblong Hole Zinc, Black, Comp:Thermoplastic T=6 (K1070.61)
- KIPP FIXTURE CLAMP WITH TENSION LEVER, FORM:A OHNE SPANNBLECH, M08, F=0, 3, CARBON STEEL BLACK OXIDIZED (K2049.080)
- KIPP Hook Clamp D=20, Form:B Carbon Steel (K0012.108)
- KIPP Shaft Clamp D2=10 L=33 Steel, Comp:Steel (K0375.05)
- KIPP Push-Pull Clamp, With Mounting Bracket Standard, F2=2000, Steel Galvanized, Comp: Plastic, Orange (K0085.0200)
- RAPTOR Serrated Dovetail Insert, Steel (RWP-1050)
- Kipp Fixture Clamps