Shop All Fixture Clamps
Kipp
Hook Clamp D=16 H=42, 5, Form:C Carbon Steel
Mfr # K0012.406
Zoro # G002198412
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0012.406
- Zoro # G002198412
- Country of Origin France
- Category Fixture Clamps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6 in Long Nose Locking Plier (1402L3)
- MILWAUKEE TOOL 2-1/4 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5167)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 8.75mm (C01253)
- K-TOOL INTERNATIONAL Push Button Ratchet, 3/8"Dr (KTI-22091)
- KIPP Hook Clamp D=20, Form:A Carbon Steel (K0012.08)
- KIPP Hook Clamp Stainless Steel, With Fixed Jaw, Comp:Plastic, Comp:Orange (K0079.0270N)
- KIPP Sliding Clamp Oblong Hole Zinc, Black, Comp:Thermoplastic T=6 (K1070.61)
- KIPP FIXTURE CLAMP WITH TENSION LEVER, FORM:A OHNE SPANNBLECH, M08, F=0, 3, CARBON STEEL BLACK OXIDIZED (K2049.080)
- KIPP Hook Clamp D=20, Form:B Carbon Steel (K0012.108)
- KIPP Shaft Clamp D2=10 L=33 Steel, Comp:Steel (K0375.05)
- J.W. WINCO GN853-160-TG Latch Toggle Clamp Steel (853-160-TG)
- Kipp Fixture Clamps