Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Hinges plastic, detent
Mfr # K0439.56181808
Zoro # G4610569
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Plastic Detent Hinge
- Material Thermoplastic/Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0439.56181808
- Zoro # G4610569
- Country of Origin Unknown
- Category Detent, Lock, Pop And Plunger Pins
Details
Style | Plastic Detent Hinge |
Material | Thermoplastic/Stainless Steel |
Description
Hinge With Detent 54X56, Thermoplastic Black, Components: Stainless Steel, A1=17,75, A2=17,75, A3=27, A4=27. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Press, Arbor, 4 Ton (5Z077)
- MALCO Snip Blade for 1ELJ6 Snip (M12ARB)
- J.W. WINCO GN300-78-3/8X16-63 Adjustable Lever Steel (6T63A03K)
- BON TOOL Bon 84-638 Brass Hydrant Adapter (84-638)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306040)
- KIPP Locating Pin Long Version, Form:B, D1=8, D2=6, H=17, 4, Tool Steel (K1094.308)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3105)
- KIPP Hinges aluminum (K0580.402323)
- KIPP Indexing Plunger, All SS, Size: 1 D1= M10X1, D=5, Style C Lockout Type WO Locknut, Pin Hard (K0632.003105)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 1/2-13, Form: B, With Locknut (K0637.10506A5)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 2, 3/16, SS (GL3X2000B----X0)
- Kipp Detent, Lock, Pop And Plunger Pins