Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Hinges die-cast zinc, with locking lever
Mfr # K0442.40232510
Zoro # G4605949
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0442.40232510
- Zoro # G4605949
- Country of Origin Unknown
- Category Detent, Lock, Pop And Plunger Pins
Description
Hinge With Clamp Function 74X40, Zinc Black Powder-Coated, Components: Steel Electro Zinc-Plated, A1=22,5, A2=25, Id=10. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Masonry Drill Bit, 5/16", 4" L (87963)
- DRILL AMERICA 3/4" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO3/4)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS Not Hardened (K0630.211105)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19056)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31CPL24)
- KIPP Indexing Plunger, All SS, Size: 9 D1= M06X0, 75, D=3, Style D Lockout Type W Locknut, Pin Hard (K0632.004903)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style B, Non-Lockout w Locknut, Stainless Steel Not Hardened (K0338.12410)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.23CLL12)
- KIPP Indexing Plunger, Short, Size: 0, D1= 5/16-24, D=4, Style D, Lockout Type W. Locknut, Pin Hardened (K0631.8004AK)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened (K0338.13410)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201105)
- Kipp Detent, Lock, Pop And Plunger Pins