Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Hinges die-cast zinc, with locking lever
Mfr # K0442.40232508
Zoro # G4605748
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0442.40232508
- Zoro # G4605748
- Country of Origin Unknown
- Category Detent, Lock, Pop And Plunger Pins
Description
Hinge With Clamp Function 74X40, Zinc Black Powder-Coated, Components: Steel Electro Zinc-Plated, A1=22,5, A2=25, Id=8. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Red (38013)
- CDI Micrometer Torque Wrench, 1/4"Dr, 150In-lb (1501MRMH)
- URREA Service Wrench, 36 Mm opening size (U3536M)
- INGERSOLL-RAND DRILL AIR REVERSBLE 3/8" KEYLESS CHUCK (IR7802RAKC)
- KIPP Indexing Plunger, Cam-Action, D=10, D1= M16, Steel, Style C, Without Locknut, Grip Powder Coated (K0348.061016)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 3/8-24, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706AL)
- KIPP Indexing Plunger, Size: 1, D1= 3/8-24, D=5, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22105AL)
- KIPP Indexing Plunger, Size: 2, D1= M12X1.5, D=6, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201206)
- KIPP Locating Pin Expanding, Form:B Carbon Steel, B1=28 (K0356.2024)
- KIPP Indexing Plunger, Cam-Action, D=8, D1= 3/4-16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0708AO)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS3127)
- Kipp Detent, Lock, Pop And Plunger Pins