Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Hinges die-cast zinc, with locking lever
Mfr # K0442.40232500
Zoro # G4612930
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0442.40232500
- Zoro # G4612930
- Country of Origin Unknown
- Category Detent, Lock, Pop And Plunger Pins
Description
Hinge With Clamp Function 74X40, Zinc Black Powder-Coated, Components: Steel Electro Zinc-Plated, A1=22,5, A2=25. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 14mm Triple Square Metric Socket, 12 Points (J4714LTM)
- BON TOOL Bon 11-303 Mortar Box, Steel 8.4 Cubic Feet (11-303)
- WILTON Serrated Jaw Inserts for Stock No.69999 (69999S41)
- STARRETT Band Saw Blade, 11 ft. 9" L, 1/4" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91151-11-09)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= M16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.070616)
- KIPP Indexing Plunger, Size: 0, D1= 5/16-24, D=4, Style B, Non-Lockout W. Locknut, SS Not Hardened (K0630.212004AK)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0338.2105AL)
- KIPP Indexing Plunger, Short, Size: 3, D1= 5/8-11, D=8, Style D, Lockout Type W. Locknut, SS Pin Not Hard (K0631.18308A6)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2308030)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31CQL32)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/4 X 1.0 Grip, SS (GL4X1000L----X0)
- Kipp Detent, Lock, Pop And Plunger Pins