Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Hinges die-cast zinc, with locking lever
Mfr # K0442.40232310
Zoro # G4611296
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0442.40232310
- Zoro # G4611296
- Country of Origin Unknown
- Category Detent, Lock, Pop And Plunger Pins
Description
Hinge With Clamp Function 74X40, Zinc Black Powder-Coated, Components: Steel Electro Zinc-Plated, A1=22,5, A2=22,5, Id=10. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002410)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-11MM)
- TEKTON 16 mm Angle Head Open End Wrench (WAE84016)
- GLOBAL INDUSTRIAL Jobsite Chest, Blue, 12 cu ft, 42" W x 20" D x 23-11/16" H (133722)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308A6)
- KIPP Indexing Plunger, Size: 4, D1= M20X1.5, D=10, Style A, Non-Lockout WO Locknut, SS Not Hardened (K0630.211410)
- KIPP Locating Pin Expanding, Form:A Carbon Steel, B1=22 (K0356.1612)
- KIPP Locking Pins with magnetic axial lock (K1216.3308030)
- KIPP Indexing Plunger D1= 3/4-16, D=12, Style A, Non-Lockout wo Locknut, Stainless Steel Hardened (K0338.01412AO)
- KIPP Indexing Plunger, Short, Size: 2, D1= 1/2-13, D=6, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5206A5)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS7123)
- Kipp Detent, Lock, Pop And Plunger Pins