Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Hinges die-cast zinc, with locking lever
Mfr # K0442.40232308
Zoro # G4609187
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0442.40232308
- Zoro # G4609187
- Country of Origin Unknown
- Category Detent, Lock, Pop And Plunger Pins
Description
Hinge With Clamp Function 74X40, Zinc Black Powder-Coated, Components: Steel Electro Zinc-Plated, A1=22,5, A2=22,5, Id=8. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1" DRIVE X 22MM HEX DRIVER IM (GP4922M)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (5PXH4)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 3 in L (41406)
- PFERD 4" Round File - Bastard Cut (11061)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.23CML08)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 3/8-16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706A4)
- KIPP Operating Handle Wo. Groove, W. Mushroom Knob, Size:4, D1=M20X1, 5, L=73, Form:B W Locknut, Stainless (K1502.124207)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=10, D1= 5/8-11, Form: B, With Locknut (K0637.10510A6)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31CQL28)
- KIPP Ball Lock Pin With Mushroom Grip Adjust, D1=8, L=40-50, Stainless Steel 1.4542, High Shear Strength, (K1299.12508050)
- KIPP Locking Pin With Key Ring, W. Axial Lock, D1=6 L=20, Steel, Comp:Stainless Steel (K0365.102306020)
- Kipp Detent, Lock, Pop And Plunger Pins