Shop All Hex Nuts
Kipp
Hex Nut, M8, Steel, Class 10, Zinc Plated, 6.50 mm Ht
Mfr # K1145.308
Zoro # G802056868
Sold in multiples of 25 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
- Hex Height 6.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | M8 |
Hex Height | 6.50 mm |
Hex Width | 13 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Zinc Plated |
Standards | ISO 4032 |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.013.0100)
- HILLMAN METR FLATWASHERS M6 (923016)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (01001)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.328 in L, Aluminum Body, 1000 PK (AD43ABS)
- KIPP Hex Nut, M22, Steel, Class 10, Bright Zinc Plated, 18 mm Ht (K1145.422)
- KIPP Hex Nut, M20-1.50, Stainless Steel, Not Graded, Bright Zinc Plated, 10 mm Ht (K0700.1203)
- KIPP Hex Nut, M10, Steel, Class 4, Black oxide, 5 mm Ht (K0700.210)
- KIPP Hex Nut, M33, Steel, Class 10, Zinc Plated, 26 mm Ht (K1145.333)
- KIPP Hex Nut, M10, Stainless Steel, Not Graded, Bright Zinc Plated, 16.50 mm Ht (K1145.110)
- KIPP Hex Nut, M10, Stainless Steel, Not Graded, Bright Zinc Plated, 5.50 mm Ht (K1146.110)
- ZORO SELECT Jam Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 33/64 in Ht (U11072.087.0001)
- Kipp Hex Nuts