Shop All Hex Nuts
Kipp
Hex Nut, M6, Stainless Steel, Not Graded, Bright Zinc Plated, 3.20 mm Ht
Mfr # K0700.106
Zoro # G502051354
product price: $0.21
/ea
Sold in multiples of 42 for $8.82
$8.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Bright Zinc Plated
- Hex Height 3.20 mm
- Hex Width 10 mm
- Standards DIN 439
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M6 |
Hex Height | 3.20 mm |
Hex Width | 10 mm |
Details
Item | Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Bright Zinc Plated |
Standards | DIN 439 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1"-8 Low Carbon Steel Plain Finish Square Nut - Heavy (U11121.100.0001)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2-1/2 in L (A0020240232)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/16 in Bore Dia., 25 PK (HO-143ST ZD)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 100 PK (03819)
- KIPP Hex Nut, M20-1.50, Stainless Steel, Not Graded, Bright Zinc Plated, 10 mm Ht (K0700.1203)
- KIPP Hex Nut, M16-1.50, Steel, Class 4, Black oxide, 8 mm Ht (K0700.2163)
- KIPP Hex Nut, M8, Steel, Class 10, Zinc Plated, 6.50 mm Ht (K1145.308)
- KIPP Hex Nut, M30, Steel, Grade 8, Bright Zinc Plated, 24 mm Ht (K1145.30)
- KIPP Hex Nut, M6, Steel, Class 4, Black oxide, 3.20 mm Ht (K0700.206)
- KIPP Hex Nut, M10, Steel, Class 4, Black oxide, 5 mm Ht (K0700.210)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade 2H, Black Oxide, 3/4 in Ht, 200 PK (U22280.075.0001)
- Kipp Hex Nuts