Shop All Hex Nuts
Kipp
Hex Nut, M33, Steel, Class 10, Zinc Plated, 26 mm Ht
Mfr # K1145.333
Zoro # G702056975
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M33
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
- Hex Height 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M33 |
Hex Height | 26 mm |
Hex Width | 50 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Zinc Plated |
Standards | ISO 4032 |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (09267)
- VALUE RIVET Blind Rivet, 500 PK (M44421)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0050)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07566.019.0125)
- KIPP Hex Nut, M6, Steel, Class 4, Black oxide, 3.20 mm Ht (K0700.206)
- KIPP Hex Nut, M27, Steel, Grade 8, Zinc Plated, 27 mm Ht (K1148.227)
- KIPP Hex Nut, M30, Steel, Grade 8, Bright Zinc Plated, 24 mm Ht (K1145.30)
- KIPP Hex Nut, M16, Steel, Class 10, Bright Zinc Plated, 13 mm Ht (K1145.416)
- KIPP Hex Nut, M10, Stainless Steel, Not Graded, Bright Zinc Plated, 16.50 mm Ht (K1145.110)
- KIPP Hex Nut, M20-1.50, Stainless Steel, Not Graded, Bright Zinc Plated, 10 mm Ht (K0700.1203)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 100 PK (N01330.031.0002)
- Kipp Hex Nuts