Shop All Hex Nuts
Kipp
Hex Nut, M30, Steel, Class 10, Zinc Plated, 24 mm Ht
Mfr # K1145.330
Zoro # G602057058
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M30
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
- Hex Height 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M30 |
Hex Height | 24 mm |
Hex Width | 46 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Zinc Plated |
Standards | ISO 4032 |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (B26661.013.0075)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 0.300 in L, Steel Body, 7000 PK (SDS52)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 10 PK (514141G)
- KIPP Hex Nut, M6, Steel, Class 4, Black oxide, 3.20 mm Ht (K0700.206)
- KIPP Hex Nut, M8, Steel, Grade 8, Zinc Plated, 8 mm Ht (K1148.208)
- KIPP Hex Nut, M6, Steel, Class 10, Bright Zinc Plated, 5 mm Ht (K1145.406)
- KIPP Hex Nut, M20-1.50, Stainless Steel, Not Graded, Bright Zinc Plated, 10 mm Ht (K0700.1203)
- KIPP Hex Nut, M6-0.75, Steel, Class 4, Black oxide, 3.20 mm Ht (K0700.2063)
- KIPP Hex Nut, M27, Steel, Grade 8, Zinc Plated, 27 mm Ht (K1148.227)
- PHOENIX Jam Nut, 22 mm, Brass (PNH8495JNT)
- Kipp Hex Nuts