Shop All Hex Nuts
Kipp
Hex Nut, M22, Steel, Class 10, Bright Zinc Plated, 18 mm Ht
Mfr # K1145.422
Zoro # G302056641
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Bright Zinc Plated
- Hex Height 18 mm
- Hex Width 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M22 |
Hex Height | 18 mm |
Hex Width | 32 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Bright Zinc Plated |
Standards | ISO 4032 |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01209.062.0400)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Black Oxide, 5 mm Ht, 100 PK (M01100.060.0001)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 5/8 in H, Carbon Steel (WWG360500062512)
- FLEXLOC Flexible Top Lock Nut, 7/16"-20, Steel, Grade 2, Black Oxide, 13/64 in Ht, 25 PK (20FC-720)
- KIPP Hex Nut, M16, Steel, Class 10, Bright Zinc Plated, 13 mm Ht (K1145.416)
- KIPP Hex Nut, M6, Steel, Class 10, Bright Zinc Plated, 5 mm Ht (K1145.406)
- KIPP Hex Nut, M16-1.50, Steel, Class 4, Black oxide, 8 mm Ht (K0700.2163)
- KIPP Hex Nut, M30, Steel, Class 10, Zinc Plated, 24 mm Ht (K1145.330)
- KIPP Hex Nut, M10-1.00, Steel, Class 4, Black oxide, 5 mm Ht (K0700.2103)
- KIPP Hex Nut, M20-1.50, Stainless Steel, Not Graded, Bright Zinc Plated, 10 mm Ht (K0700.1203)
- ZORO SELECT Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 300 PK (B51080.062.0001)
- Kipp Hex Nuts