Shop All Hex Nuts
Kipp
Hex Nut, M16, Steel, Class 10, Zinc Plated, 13 mm Ht
Mfr # K1145.316
Zoro # G102057022
product price: $0.99
/ea
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
- Hex Height 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M16 |
Hex Height | 13 mm |
Hex Width | 24 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Zinc Plated |
Standards | ISO 4032 |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M12-1.25, Steel, Class 10, Black Oxide, 10 mm Ht, 50 PK (M04180.120.0125)
- TAMPER-PRUF SCREWS #6-32 x 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121740)
- HILLMAN Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (300303)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 141 PK (09778)
- KIPP Hex Nut, M30, Steel, Class 10, Zinc Plated, 24 mm Ht (K1145.330)
- KIPP Hex Nut, M8, Steel, Grade 8, Zinc Plated, 8 mm Ht (K1148.208)
- KIPP Hex Nut, M16-1.50, Steel, Class 4, Black oxide, 8 mm Ht (K0700.2163)
- KIPP Hex Nut, M12-1.50, Steel, Class 4, Black oxide, 6 mm Ht (K0700.2124)
- KIPP Hex Nut, M6, Steel, Grade 8, Zinc Plated, 6 mm Ht (K1148.206)
- KIPP Hex Nut, M10, Stainless Steel, Not Graded, Bright Zinc Plated, 5.50 mm Ht (K0794.810)
- ZORO SELECT Jam Nut, 3/4"-16, Steel, Grade 8, Zinc Plated, 29/64 in Ht (U11374.075.0001)
- Kipp Hex Nuts