Shop All Handwheels
Kipp
Handwheel, Thermoplastic, Diameter D1= 160 mm, Reamed Hole D2= 0.5", Size: 4, Without Grip
Mfr # K0256.4160CP
Zoro # G2714162
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Type Novo Grip
- Diameter 6.3"
- Material Thermoplastic
- Standards RoHS
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0256.4160CP
- Zoro # G2714162
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 6.3" |
Bore Dia. | 1/2 in |
Outside Dia. | 160.00mm |
Details
Knob Type | Novo Grip |
Item | Hand Wheel |
Material | Thermoplastic |
Standards | RoHS |
Finish | Matte Black |
Bore | 0.50" |
Style | No Handle |
Handle | No |
Color | Black |
Features | Combines Quality, Durability, Strength, Ergonomics and Safety |
Description
Hand Wheel, Unthreaded Hole, Black, Outside Dia. 160.00mm, Bore Dia. 1/2 in, Features Combines Quality, Durability, Strength, Ergonomics and Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 15/16 x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-2100x1)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (19983RPB113505)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS3105)
- ZORO SELECT Annular ter, M2 HSS, 1 1/2 Dia, 2 D (4THE9)
- KIPP Taper Grip Fixed Size: 3 D=M10X20, D1= 29, Form: F, Thermoset High-Polish Finish Black (K0172.310)
- KIPP Knurled Knob Size: 3, D1= 63 D=1/2-13X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.53A5X60)
- KIPP Grub Screws with thrust point, DIN 6332 (K0390.08X50)
- KIPP Disc Handwheel D1=125 Reamed Hole D2=12H7 Aluminum, Black Powder, Without Grip (K0161.01125X12)
- KIPP Handwheel, DIN 950, D1= 140 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2140XCP)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 12 mm, Without Grip (K0160.0080X12)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125XCO)
- Kipp Hand Knobs and Wheels