Shop All Handwheels
Kipp
Handwheel, Thermoplastic, Diameter D1= 125 mm, Reamed Hole D2= 12 mm, Size: 3, Without Grip
Mfr # K0256.312512
Zoro # G6181639
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0256.312512
- Zoro # G6181639
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,Plstc W/Stl hub,no Hndl,125mm |
Description
Handwheel,Plstc W/Stl hub,no Hndl,125mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 6.00mm (47295)
- IRWIN BIT DRILL FORSTNR 1-1/8"" (1966931)
- MORSE Band Saw Blade, 6 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-6' 9)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- KIPP Taper Grip Fixed Size: 3 D=M10X20, D1= 29, Form: F, Thermoset High-Polish Finish Black (K0172.310)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M16X30, D1= 63, Steel, Black Plastic, Cap Black (K0155.716X30)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 22 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4200X22)
- KIPP Cylinder Grip Revolving Size: 1, Form: A D= M04X6, L1=40, Thermoplastic, Comp: Steel (K0263.104)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2100X12)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80 mm, Bore Dia. D2= 0.375", Fixed Grip, Thermoset (K0162.2080XCO)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 16 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4160X16)
- Kipp Hand Knobs and Wheels